Stanley
Scraper, Length 1 13/16 in, Blade Width 1 1/2 in, Steel, Yellow
Mfr # 28-100
Zoro # G2170917
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Carbon Steel
- Blade Length 1/8 in
- Overall Length 1 13/16 in
- Color Hi-Visibility Yellow
Replacement Parts
Explore More Products
- STANLEY Putty Knife, Stiff, 1-1/2", Carbon Steel 28-141
- STANLEY Stanley 28-543 Wood Handle Stiff Scraper Knife, 3" 28-543
- STANLEY Putty Knife, Stiff Blade, 1-1/4" 28-541
- STANLEY Glass Scraper, Length 8 in, Blade Width 1 1/2 in, Carbon Steel 28-500
- STANLEY Stanley 28-139 Nylon Handle Stiff Scraper, 3" Blade Width 28-139
- STANLEY Stanley 28-240 Nylon Handle Flexible Putty Knife, 1-1/4" Wide Blade 28-240
- STANLEY Stanley 680-28-540 1-1-4 Inch Flex Scraper Woo 680-28-540
- STANLEY Stanley 28-142 Nylon Handle Stiff Putty Knife, 2" Wide Blade 28-142
- STANLEY Putty Knife, Flexible Blade, 2" 28-242
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel 60110
- HYDE 1.5 in. W High-Carbon Steel Flexible Putty Knife 02100
- Stanley Putty & Joint Knives, Spatulas, Scrapers