Stanley
PowerLock 12 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Cast-Metal Case
Mfr # 33-312
Zoro # G2637065
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 12 ft
- Tape Measure Product Grouping Tape Measure
- Blade Width 3/4 in
- Measurement Type SAE
- Graduations 1/16 in Thereafter, 1/32 in First 12 in
Explore More Products
- STANLEY STHT30830 Measuring Tape, 30 ft L Blade, 1 in W Blade, Steel Blade, ABS Case, BlackYellow Case STHT30830L
- STANLEY 50 ft Tape Measures, 3/8 in Blade 34-103
- STANLEY Tape Measure, Inch, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade, Manual Lock 33-212
- STANLEY Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure 33-425
- STANLEY 10 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade 33-115
- STANLEY 16 ft Tape Measure, 1 1/4 in Blade 70-455A
- STANLEY 25 ft Tape Measure, 1 in Blade 30-305
- STANLEY Tape Measure, 25 ft L Blade, 1 in W Blade, Steel Blade, ABS Case, Chrome Case 33-525
- STANLEY Stanley 680-33-430 Taperule Powerlock 1 X 3 76174334302
- KOMELON Wide Blade Contractor TS Measuring Tape, 93435
- FASTCAP 16 Ft Metric Rev Flatback True32 PMMR-FLAT16
- Stanley Measuring and Layout Tools