Stanley
Aluminum Line Level
Mfr # 42-287
Zoro # G9175914
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.0938 in
- Total Number of Vials 1
- Characteristics Special Hooks Allow Level to Slide Freely, Flat Bottom, High Visibility Tinted Liquid
- Number of Level Vials 1
- Number of Plumb Vials 0
Explore More Products
- STANLEY Stanley 42-193 Plastic Line Level, 3" Long 42-193
- STANLEY Magnetic Post Level, 6 1/8 In, 3 Vials 47-720
- STANLEY Stanley 42-480 Professional I-Beam Level, 48" Long 42-480
- STANLEY Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9" 43-511
- STANLEY Level Silver I-Beam 42-074
- STANLEY Plastic Line Level – 3" 42-193
- STANLEY Hand Tools 48in. Top Read Professional Carpenter Levels 42-480 ST309728
- GEIER & BLUHM Circular Level, 2-3/4 in. dia, One Circle 2-24001
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.669 In L, PK10 SM061
- J.W. WINCO GN2279-ALN-20-K-30-B Bulls Eye Level GN2279
- BON TOOL Bon 84-183 Torpedo Level, Stabila Aluminum 10" 84-183
- Stanley Levels, Compasses, and Plumb Bobs