Stanley
Rafter Square, 16 x 24 In.
Mfr # 45-011
Zoro # G2278744
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Size 16 x 24 in
- Graduations Face 1/16 And 1/8 in, Back 1/16, 1/8 And 1/12 in
- Finish Anodized
- Size 16 x 24 in Metric
- Tongue Size 16 x 1 1/2 in
Explore More Products
- STANLEY Premium Die-Cast Handle Combination Square – 12" 46-123
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Red DWHT47374L
- STANLEY FATMAX® Chalk Line Reel – 100'/30M 47-140L
- STANLEY PowerWinder® Chalk Line Reel – 100'/30M 47-460
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Blue DWHT47373L
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk & Fine Tip Marker 47-681L
- STANLEY Stanley 47-464 Powerwinder„¢ Chalk Line Reel, Blue Chalk, Line Level 47-464
- STANLEY Stanley Tools Reel Chalk Line 100Ft Abs Case 47-440 2499564
- STANLEY Stanley 680-46-028 Combination Square 12 Inch 680-46-028
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 2336RG-200
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 4521LG-200
- Stanley Marking Tools