- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Hammers and Striking Tools
- /
- Dead Blow Hammers
- /
- 5 lb. Soft-Face Dead Blow Sledge Hammer
Stanley
5 lb. Soft-Face Dead Blow Sledge Hammer
- Zoro #: G2608207
- Mfr #: 57-550
Tap to zoom
Hover or click to zoom
$80.74
Head Weight: 5 lb
- Item: Dead-Blow Sledge Hammer
- Head Material: Urethane over Steel
- Face Diameter: 2 3/4 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $80.74
Stanley #57-550 Specifications
- Zoro #: G2608207
- Mfr #: 57-550
- Item: Dead-Blow Sledge Hammer
- Head Material: Urethane over Steel
- Head Weight: 5 lb
- Face Diameter: 2 3/4 in
- Handle Material: Steel
- Overall Length: 20 in
- Tether Capable: Tether Capable
- Nonsparking: Yes
- Replaceable Tip: No
- Standards: OSHA Safety Requirements
- Head Length: 7 in
- Features: Nonsparking
- Head Color: Red
- Handle Color: Red
- Tether Style: Standard Tool (Accessory Needed for Tethering)
- Non-Sparking: Yes
- Dead Blow Hammer: Yes
- Hammer Face Diameter: 2 7/8 in
- Face Material: Urethane over Steel
- Grip Style: Textured
- Face Shape: Round
- Tether Ready: No
- Face Texture: Smooth
- Series: COMPO-CAST
- Hammer Type: Sledge Hammer
- Non-Marring: Yes
- Non-Magnetic: Yes
- Replaceable Handle: No
- Country of Origin (subject to change): United States
Description
The Stanley 57-550 5 lb. Soft-Face Dead Blow Sledge Hammer is a great tool for removing and replacing parts, and for general demolition work. Made of urethane over steel, the head has a diameter of 2 3/4 in. and weighs 5 lb. The nonsparking dead blow sledge hammer is designed to absorb vibrations when striking an object, making it ideal for working near flammable objects or where sparks could cause damage. It also has a red face and handle with an overall length of 20 in., as well as a tether style standard tool. If you need to remove parts or do some general demolition work, then this is the perfect sledge hammer for you.
Reviews of Stanley #57-550
Explore more
- STANLEY Dead Blow Sledge Hammer, 10-1/2 lb., 30" 57-552
- STANLEY 42 oz. Standard Head Soft Face Dead Blow Hammer 57-533
- STANLEY 11-1/2 lb. Soft-Face Dead Blow Sledge Hammer (57-554) 57-554
- STANLEY Dead Blow Hammer, 52 oz., 16" 57-534
- KD TOOLS Dead Blow Hammer 49 oz. 82243
- ESTWING DEAD BLOW HAMMR STL 45OZ CCD45
- WESTWARD Dead Blow Hammer, 37 oz., 16-1/2" 4YR66
- TEKTON Dead Blow Hammer 13 oz. HDB30013
- Stanley Hammers and Striking Tools