Stanley
4 lb Engineers Hammer, 14 in L Jacketed Fiberglass Handle, Steel Head
Mfr # 56-204
Zoro # G1683516
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 4 lb
- Overall Length 14 in
- Handle Jacketed Fiberglass, Yellow
- Head Width 2 in
- Head Length 4 31/32 in
Explore More Products
- STANLEY Blacksmith Hammer, Steel, Anti-Vibe, 2 Lb 56-003
- STANLEY Jacketed Fiberglass Blacksmith Hammer – 2.5 lbs. 56-218
- STANLEY HAMMER FAT MAX 17OZ FMHT51306
- STANLEY Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs. 56-204
- STANLEY Stanley 56-810 Hickory Handle Sledge Hammer, 10 lbs. 56-810
- STANLEY Stanley 680-56-218 56218 2.5# Blacksmith Hammer 680-56-218
- STANLEY Stanley Tools 3653706 Steel Hammer - 20 oz 3653706
- KANCA Machinist Hammer 500g HAM- 500
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 3/8 in Dia H-34FG
- ESTWING MFG CO Estwing Mfg Co. EB-19SM 19 Oz Ultra Series Black Milled Face Nail Hammer EB-19SM
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING SQUARE HEAD MT151G
- Stanley Hammers and Striking Tools