SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#9 Single Edge Utility Blade, 2" W, PK100

STANLEY| Zoro #: G0423622| Mfr #: 11-515

$5.23 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mount Type: Slides OnMaterial: Carbon SteelThickness: 0.009"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0423622 Mfr #: 11-515
Mount Type: Slides OnMaterial: Carbon Steel
Thickness: 0.009"Primary Cutting Application: General Purpose
Fits Utility Knives Stock No.: 6R029Number of Cutting Edges: 1
Blade Point Type: BluntBlade Edge: Straight
Number of Blade Points: 2Item: Razor Blade
Length: 1-1/2"Width: 11/16"
Number of Blades Included: 100Blade Dispenser Included: No
Country of Origin (subject to change): United States

Description

Razor Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Blunt, Straight Blade Edge, Number of Blades Included 100, Number of Cutting Edges 1, Number of Blade Points 2, Blade Dispenser Included No, Thickness 0.009 In., Length 1-1/2 In., Width 11/16 In., Fits Utility Knives Stock No. 6R029, Mount Type Slides On, Package Quantity 100

Reviews