Stanley
Chrome Combination Ratcheting Wrench Set, SAE, 7-Piece
Mfr # 94-542W
Zoro # G9968786
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Number of Pieces 7
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-7/8" KTI-41160
- PROTO Ratcheting Wrench Set (JSCV-9S), Black Chrome, 9-Piece JSCV-9S
- GEARWRENCH 8 Pc. 12 Point Reversible Ratcheting Combination SAE Wrench Set 9533N
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 11-Piece 1/4-3/4 in. WRC94000
- PROTO Ratcheting Wrench Set, Combination JSCRT-14S
- K-TOOL INTERNATIONAL Push Button Ratchet KTI-23091
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 14-Piece 6-19 mm WRC94002
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1 7/16 KTI-41346
- CRESCENT 10 Pc. 3/8" Drive Flare Nut SAE Wrench Set CCFWS0N
- GEARWRENCH ® 3/8 in. Drive 90-Tooth Cushion Grip Flex Teardrop Ratchet 81210T
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Organizer, 34-Piece, 1/4-1 in., 6-24 mm WRC94305
- Stanley Ratcheting Wrenches & Sets