Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Straight Cut Aviation Snip, 9-21/32

  • Zoro #: G9088116
  • Mfr #: 14-563

$9.28

  • Cutting Action: Straight
  • Item: Aviation Metal Cutting Snip
  • Number of Pieces: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Stanley #14-563 Specifications

  • Zoro #: G9088116
  • Mfr #: 14-563
Cutting Action: Straight Item: Aviation Metal Cutting Snip
Number of Pieces: 1 Features: Serrated Cutting Blades Provide a Sturdy Bite and Help Prevent Material From Slipping During Use; Latch Design Allows for a Quick Single Handed Operation; Adjustment-Free Fasteners Prevent Loosening of the Blades; Meets or Exceeds ANSI Standards
Overall Length: 9-7/8" Metal Gauge: 18 Stainless Steel
Material: Forged Chrome Molybdenum Steel Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metal Cutting Snips, Aviation Metal Cutting Snip, Cutting Action Straight, Overall Length 9 21/32 In., Metal Gauge 18 Stainless Steel

Reviews of Stanley #14-563