KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

16 oz. Ball Pein Hammer, 14" Hickory Handle

STANLEY| Zoro #: G1002653| Mfr #: 54-016

$14.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Ball Pein
Head Weight (Lb.): 1
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002653 Mfr #: 54-016
Type: Ball PeinHead Weight (Lb.): 1
Tether Capable: Standard Tool (Accessory Needed for Tethering)Head Material: Heat Treated Carbon Steel
Overall Length (In.): 14Head Weight (Oz.): 16.0
Handle: HickoryHead Dia. (In.): 1-5/16
Country of Origin (subject to change): Mexico

Description

Ball Pein Hammer, Head Weight 16 Ounces, Hickory Handle, Overall Length 14 Inches

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews