SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

24 oz. Ball Pein Hammer, 15-1/4" Hickory Handle

STANLEY| Zoro #: G0633945| Mfr #: 54-024

$16.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Pein HammerHead Weight (Oz.): 24.0Head Dia. (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633945 Mfr #: 54-024
Item: Ball Pein HammerHead Weight (Oz.): 24.0
Head Dia. (In.): 1-1/2Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length (In.): 15-1/4Head Weight (Lb.): 1-1/2
Head Material: Heat Treated Carbon SteelType: Ball Pein
Handle: HickoryCountry of Origin (subject to change): Mexico

Description

Ball Pein Hammer, Head Weight 24 Ounces, Hickory Handle, Overall Length 15 Inches

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews