16 oz. Ball Pein Hammer, 12-3/4" Graphite Handle

STANLEY| Zoro #: G1998211| Mfr #: 54-716

$14.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Overstrike Protection
Meets/Exceeds: ANSI Standards
Head Material: High Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998211 Mfr #: 54-716
Features: Overstrike ProtectionMeets/Exceeds: ANSI Standards
Head Material: High Carbon SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length (In.): 12-3/4Handle: Graphite
Head Weight (Oz.): 16.0Head Weight (Lb.): 1
Head Dia. (In.): 1-1/4Item: Ball Pein Hammer
Type: Ball PeinCountry of Origin (subject to change): Mexico

Description

Ball Pein Hammer, Ball Pein, Head Weight 16 Oz., Overall Length 11 3/4 In., Graphite Handle, Head Dia. 1 1/4 In., Head Material High Carbon Steel, Overstrike Protection, Meets/Exceeds ANSI Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews