15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Ball Pein Hammer, Hickory, 48 Oz

STANLEY| Zoro #: G0839106| Mfr #: 54-048

$24.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0839106 Mfr #: 54-048
Item: Ball Pein HammerTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle: HickoryType: Ball Pein
Head Weight (Oz.): 48.0Overall Length (In.): 16-3/8
Head Dia. (In.): 2Head Material: Heat Treated Carbon Steel
Country of Origin (subject to change): Mexico

Product Description

Ball Pein Hammer, Ball Pein, Head Weight 48 Oz., Overall Length 16 3/8 In., Hickory Handle, Head Dia. 2 In., Head Material Heat Treated Carbon Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.