Stanley Black & Decker
BD Crdlss Drill 8v & Tool Kit, BDCD8PK
- Zoro #: G6772106
- Mfr #: BDCD8PK
$82.59
Subtotal: $82.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Stanley Black & Decker
- MFR #BDCD8PK
- Zoro #G6772106
- Country of OriginUnknown
- Category Cordless Drills
Description
A great all-in-one kit for any homeowner, Black & Decker's 8V MAX Project Kit contains an assortment of hand tools to fasten, cut, measure and more. Along with the BDCD8C 8V MAX Drill, users get an additional 54 hand tools and accessories, including a hammer, pliers, measuring tape and drill bits. Whether it is for the seasoned handyman or a simple homeowner who needs a simple tool kit, Black & Decker's BDCD8PK 8V MAX Project Kit is a great addition to keep at home. Cut, drill, fasten, measure and more with some of Black & Decker's most reliable hand tools and accessories. Versatile 8V MAX Drill features micro USB charging system compatible with most micro USB chargers. Convenient soft storage case keeps all tools and accessories organized for quick use. 8V. Orange/Black.
Restrictions and Compliance
- Hazardous material
Reviews of Stanley Black & Decker #BDCD8PK
Explore more
- STANLEY BLACK & DECKER BD 20V MAX Lithium Drill w Kit, LDX120PK LDX120PK
- STANLEY BLACK & DECKER BD Matrix 20V MAX Lithim Drill, BDCDMT120C BDCDMT120C
- STANLEY BLACK & DECKER BD Drill/Driver 20V Max Lith, LDX120C LDX120C
- STANLEY BLACK & DECKER Cordless Drill, 20V, Bonus Battery DCD800D2/DCB203
- IRWIN DRILL/DRIVE SET 47PC HN1840392
- ROCKWELL ShopSeries SS2811 Cordless Compact Drill Kit, 18 V Battery, Lithium-Ion Battery, 3/8 in Chuck SS2811
- DEWALT 20V MAX ATOMIC BRUSHLESS COMPACT DRIILL DWDCK278C2
- BOSCH 1/4 in, 12V DC Cordless Drill, Battery Included GSR12V-140FCB22
- SHANGHAI INHERTZ INTL TRD LTD MM Drill Driver Z1J-10 DB5207
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer GBM9-16
- MILWAUKEE TOOL Cordless Drill/Driver Kit, w/Battery, Voltage: 18V 2803-22, 48-11-1835
- Stanley Black & Decker Cordless Tools