KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brad Nails, 5/8 In, PK1000

STANLEY| Zoro #: G1284412| Mfr #: SWKBN625S

$1.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Steel
For Use With: Mfr. No. TRE550, TR250, TRE650
Nail Length (In.): 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284412 Mfr #: SWKBN625S
Construction: SteelFor Use With: Mfr. No. TRE550, TR250, TRE650
Nail Length (In.): 5/8Type: Brad
Package Quantity: 1000Item: Nails
Color: naturalCountry of Origin (subject to change): Taiwan, Province of China

Description

Nails, Type Brad, Nail Length (In.) 5/8, Steel, Natural, For Use With Mfr. No. TRE550, TR250, TRE650, Package Quantity 1000

Reviews