Brad Nails, I 1/4 In, Natural, PK1000

STANLEY| Zoro #: G1397715| Mfr #: SWKBN1250

$2.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: naturalItem: NailsConstruction: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397715 Mfr #: SWKBN1250
Color: naturalItem: Nails
Construction: Galvanized SteelNail Length (In.): 1-1/4
Type: BradGauge: 18
Package Quantity: 1000For Use With: Mfr. No. TRE650, ET200D
Country of Origin (subject to change): China

Description

Nails, Type Brad, Nail Length (In.) 1-1/4, 18 Gauge, Galvanized Steel, Natural, For Use With Mfr. No. TRE650, ET200D, Package Quantity 1000

Reviews