KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brad Nails, I In, Brown, PK1000

STANLEY| Zoro #: G2031486| Mfr #: SWKBBN100

$1.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Brad
Item: Nails
For Use With: Mfr. No. TRE650
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031486 Mfr #: SWKBBN100
Type: BradItem: Nails
For Use With: Mfr. No. TRE650Color: BROWN
Gauge: 18Package Quantity: 1000
Construction: Galvanized SteelNail Length (In.): 1
Country of Origin (subject to change): Taiwan, Province of China

Description

Brad Nails, Nail Length 1 In, 18 Gauge, Galvanized Steel, Brown, For Use With No.TRE650 Electric Stapler/Nailer, Package Quantity 1000

Reviews