Shop Alternate Products
This Product is Discontinued
Stanley
Brick Chisel, 3 In. x 8-1/2 In. (Discontinued)
Mfr # 16-296
Zoro # G1539693
This Product is Discontinued
Key Features
- Tip Size 3"
- Length 8-1/2"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Material Chrome Vandium Steel
- Application Demolition