Brick Chisel, 4 In. x 8-1/2 In.

STANLEY| Zoro #: G0566815| Mfr #: 16-297

$6.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Brick Chisel
Application: Demolition
Tip Size: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566815 Mfr #: 16-297
Item: Brick ChiselApplication: Demolition
Tip Size: 4"Length: 8-1/2"
Characteristics: Hardened and Chamfered Edge Striking SurfaceMaterial: Chrome Vandium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Brick Chisel, Tip Size (In.) 4, Length (In.) 8-1/2, Chrome Vandium Steel, Hardened and Chamfered Edge Striking Surface, Application Demolition

Reviews