DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

5/16" x 3/8" Round Crown Cable Staples, 1000 pk.

STANLEY| Zoro #: G1909887| Mfr #: CT106T

$1.96 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Galvanized Steel
Type: Cable and Wire
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909887 Mfr #: CT106T
Construction: Galvanized SteelType: Cable and Wire
Color: SilverLeg Length (In.): 3/8
Fits Wire Dia. (In.): Up to 1/4Item: Staples
For Use With: Mfr. No. CT10X, T25Package Quantity: 1000
Crown Width (In.): 5/16Country of Origin (subject to change): Taiwan, Province of China

Description

Staples, Type Cable and Wire, Crown Width (In.) 5/16, Leg Length (In.) 3/8, Fits Wire Dia. (In.) Up to 1/4, Galvanized Steel, Silver, For Use With Mfr. No. CT10X, T25, Package Quantity 1000

Reviews