KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cold Chisel, 3/8 In. x 5-9/16 In.

STANLEY| Zoro #: G1919592| Mfr #: 16-286

$2.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cold Chisel
Application: Demolition
Tip Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919592 Mfr #: 16-286
Item: Cold ChiselApplication: Demolition
Tip Size: 3/8"Length: 5-9/16"
Characteristics: Hardened and Chamfered Edge Striking SurfaceMaterial: Chrome Vandium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Cold Chisel, Tip Size (In.) 3/8, Length (In.) 5-9/16, Chrome Vandium Steel, Hardened and Chamfered Edge Striking Surface, Application Demolition

Reviews