Cold Chisel, 5/8 In. x 6-3/4 In.

STANLEY| Zoro #: G1573853| Mfr #: 16-288

$2.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: 5/8"
Application: Demolition
Characteristics: Hardened and Chamfered Edge Striking Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573853 Mfr #: 16-288
Tip Size: 5/8"Application: Demolition
Characteristics: Hardened and Chamfered Edge Striking SurfaceTether Capable: Standard Tool (Accessory Needed for Tethering)
Length: 6-3/4"Material: Chrome Vandium Steel
Item: Cold ChiselCountry of Origin (subject to change): China

Description

Cold Chisel, Tip Size (In.) 5/8, Length (In.) 6-3/4, Chrome Vandium Steel, Hardened and Chamfered Edge Striking Surface, Application Demolition

Reviews