DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Deadbolt, Med.Duty, Brass

STANLEY COMMERCIAL HARDWARE| Zoro #: G2061096| Mfr #: QDB280605S4DBSSMT

$58.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Key Type: Different
Pins: 6
ADA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061096 Mfr #: QDB280605S4DBSSMT
Key Type: DifferentPins: 6
ADA Compliant: YesIncludes: Keys
Ligature Resistant: NoStrike Dim.: 1" x 2-1/4"
Lockset Finish: BrassKeyway Type: Kwikset KW1
Series: QDB2Number of Keys: 2
Location Type: CommercialBackset: 2-3/8" or 2-3/4"
Standards: ANSI A156.5Material: Brass
Throw Length: 1"Cylinder: Single
Lockset Grade: 2Security Type: Medium-Duty
Lockset Fire Rating: 3 hr.Mortise/Cylindrical: Cylindrical
For Door Thickness: 1-3/8" to 1-3/4"Faceplate Dimensions: 1" x 2-1/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Brass, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., Includes Keys, Material Brass, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Dim. 1 In. x 2-1/4 In., Throw Length 1 In.

Reviews