SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flat Plate, QED100 Series, Grade 1

STANLEY COMMERCIAL HARDWARE| Zoro #: G1201453| Mfr #: QET190L626

$43.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Door Width: 36"Performance: Heavy DutyItem: Flat Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201453 Mfr #: QET190L626
Max. Door Width: 36"Performance: Heavy Duty
Item: Flat PlateOverall Length: 14"
Door Handing: Non-handedStandards: ANSI/BHMA A156.3 Grade 1
Finish: Brushed ChromeADA Compliant: Yes
Grade: 1For Door Thickness: 1-3/4"
Overall Width: 3"Outside Trim Type: Flat Plate
Series: QED100Country of Origin (subject to change): Taiwan, Province of China

Description

Flat Plate, Heavy Duty, Door Handing Non-Handed, QED100 Series, Brushed Chrome Finish, Max. Door Width 36 In., For Door Thickness 1-3/4 In., Overall Length 14 In., Overall Width 3 In., Grade 1, Standards ANSI/BHMA A156.3 Grade 1, ADA Compliant Yes, Type Satin Chrome

Reviews