Key Control Deadbolt, Med.Duty, Brass

STANLEY COMMERCIAL HARDWARE| Zoro #: G1413203| Mfr #: QDB288605RCALDBSSMT

$87.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Faceplate Dimensions: 1" x 2-1/4"
Key Type: Master
Lockset Finish: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413203 Mfr #: QDB288605RCALDBSSMT
Faceplate Dimensions: 1" x 2-1/4"Key Type: Master
Lockset Finish: BrassADA Compliant: Yes
Cylinder: SingleBackset: 2-3/8" or 2-3/4"
Throw Length: 1"Series: QDB2
Includes: Control and Master KeysPins: 6
Keyway Type: Kwikset KW1, KCStrike Dim.: 1" x 2-1/4"
Lockset Fire Rating: 3 hr.Item: Key Control Deadbolt
Ligature Resistant: NoSecurity Type: Medium-Duty
Number of Keys: 2Mortise/Cylindrical: Cylindrical
Lockset Grade: 2Material: Brass
Location Type: CommercialStandards: ANSI A156.5
For Door Thickness: 1-3/8" to 1-3/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Key Control Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Brass, Keyway Type Kwikset KW1, KC, Key Type Master, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., Includes Control and Master Keys, Material Brass, Number of Keys 2, Pins 6, Security Type Medium-Duty

Reviews