WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Lever Lockset, Mechanical, Storeroom

STANLEY COMMERCIAL HARDWARE| Zoro #: G1213807| Mfr #: QTL270E626SA118FSCKDQS

$72.04 /ea

This item ships free. DetailsStandard ground shipping
Details:
Strike Type: T Strike
Mortise/Cylindrical: Cylindrical
Lockset Grade: 2

Technical Specifications

Zoro #: G1213807 Mfr #: QTL270E626SA118FSCKDQS
Strike Type: T StrikeMortise/Cylindrical: Cylindrical
Lockset Grade: 2Series: QTL
ADA Compliant: NoKeyway Type: Schlage SC4
Lockset Performance Strength: Medium DutyRequired Door Thickness: 2"
Number of Pins: 6Strike Dim.: 1-1/8" x 2-3/4"
Number of Keys: 2Includes: Hardware
Lockset Handle Type: LeverKey Type: Different
Style: QTL SierraLockset Function: Storeroom
Ligature Resistant: NoBackset: 2-3/4"
Electrical/Mechanical: MechanicalStandards: ANSI A156.2
Lockset Finish: Satin ChromeHandle Material: Zinc
Item: LeverLockset Fire Rating: 3 hr.
Country of Origin (subject to change): Taiwan

Product Description

Door Lever Lockset, Style Sierra, Function Storeroom, Handle Material Zinc, Satin Chrome Finish, Strike Dim. 1-1/8 In. x 2-3/4 In., Fire Rated 3 hr., Grade 2, Series QTL, Backset 2-3/4 In., Number of Pins 6, Required Door Thickness 2 In., Keyway Type Schlage C, Keying Keyed Different, Number of Keys 2, Includes Hardware, Standards ANSI/BHMA A156.2 Grade 2

Product Reviews