SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coping Saw, 13-1/4 In. L

STANLEY| Zoro #: G1466683| Mfr #: 15-106

$4.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: WoodItem: Coping SawLength: 13-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1466683 Mfr #: 15-106
For Use With: WoodItem: Coping Saw
Length: 13-1/4"Characteristics: Cushion-Grip Handle
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Steel
Handle Design: ErgonomicBlade Length: 6-3/8"
Throat Depth: 6-3/4"Teeth per Inch: 15
Handle Material: Bi Material HandleCountry of Origin (subject to change): China

Description

Coping Saws, Hand Saw Application Plastic, Wood, Coping Saw, Length 13-1/4 In., Blade Length 6-3/8 In., 15 Teeth per Inch, Blade Material Steel, Standard Tool (Accessory Needed for Tethering), Uninsulated, Nonsparking No, Throat Depth 6-3/4 In., Handle Design Ergonomic, Handle Material Bi Material Handle, Features Cushion-Grip Handle, For Use With Wood

Reviews