Coping Saw, 13 In. L

STANLEY| Zoro #: G1884854| Mfr #: 15-106A

$5.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Throat Depth: 6-3/4"Teeth per Inch: 6Length: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1884854 Mfr #: 15-106A
Throat Depth: 6-3/4"Teeth per Inch: 6
Length: 13"Characteristics: Cushion-Grip Handle
Blade Length: 6-3/8"Blade Material: Steel
Item: Coping SawHandle Design: Ergonomic
For Use With: WoodHandle Material: Bi Material Handle
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Coping Saw, Length 13 In., Blade Length 6-3/8 In., 6 Teeth per Inch, Throat Depth 6-3/4 In., Handle Design Ergonomic, Blade Material Steel, Handle Material Bi Material Handle, Cushion-Grip Handle, For Use With Wood

Reviews