Curved Claw Hammer, 16 Oz, Steel, Rubber

STANLEY| Zoro #: G0729163| Mfr #: 51-031

$20.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0729163 Mfr #: 51-031
Item: Curved Claw HammerHead Weight (Oz.): 16.0
Overall Length (In.): 13-3/8Handle: Steel with Rubber Grip
Face: SmoothFace Dia. (In.): 1-5/32
Head Material: Heat Treated, High Carbon SteelCountry of Origin (subject to change): Taiwan

Product Description

Curved Claw Hammer, Head Weight 16 oz, Overall Length 13 5/8 In, Handle Material Rubber With Textured Surface, Smooth Face, Head Material Heat Treated, High Carbon Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.