SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Curved Claw Hammer, 16oz, Polished, Hickory

STANLEY| Zoro #: G0276403| Mfr #: 51-616

$6.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Face Dia. (In.): 1-3/16Item: Curved Claw HammerHead Weight (Oz.): 16.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0276403 Mfr #: 51-616
Face Dia. (In.): 1-3/16Item: Curved Claw Hammer
Head Weight (Oz.): 16.0Overall Length (In.): 13-1/4
Face: SmoothHandle: Hickory
Head Material: High Carbon SteelCountry of Origin (subject to change): China

Description

Curved Claw Hammer, Head Weight (Oz.) 16, Overall Length (In.) 13-1/4, Hickory Handle, Smooth Face, Face Dia. (In.) 1-3/16, Head Material High Carbon Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews