Curved-Claw Hammer, Fiberglass, 16 Oz

STANLEY| Zoro #: G0853404| Mfr #: 51-621

$9.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0853404 Mfr #: 51-621
Item: Curved Claw HammerType: Rim Tempered
Head Weight (Oz.): 16.0Overall Length (In.): 13
Handle: FiberglassFace: Smooth
Face Dia. (In.): 1-5/32Head Weight (Lb.): 1
Head Material: Heat-Treated SteelCountry of Origin (subject to change): Viet Nam

Product Description

Curved Claw Hammer, Rim Tempered, Head Weight (Oz.) 16, Overall Length (In.) 13, Jacketed Fiberglass Handle, Smooth Face, Face Dia. (In.) 1-5/32, Head Material Heat-Treated Steel, Head Weight (Lb.) 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.