SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Curved Claw Hammer, Hickory, 13 Oz

STANLEY| Zoro #: G0719302| Mfr #: 51-713

$6.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Face: SmoothFace Dia. (In.): 1-9/64Head Weight (Oz.): 13.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0719302 Mfr #: 51-713
Face: SmoothFace Dia. (In.): 1-9/64
Head Weight (Oz.): 13.0Handle: Hickory
Item: Curved Claw HammerHead Material: High Carbon Steel
Overall Length (In.): 13-3/4Country of Origin (subject to change): China

Description

Curved Claw Hammer, Head Weight (Oz.) 13, Overall Length (In.) 13-3/4, Hickory Handle, Smooth Face, Face Dia. (In.) 1-9/64, Head Material High Carbon Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews