Curved-Claw Hammer, Steel, Smooth, 16 Oz

STANLEY| Zoro #: G1716111| Mfr #: 51-126

$16.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1716111 Mfr #: 51-126
Item: Curved Claw HammerHead Weight (Oz.): 16.0
Overall Length (In.): 13Handle: Steel with Rubber Grip
Face: SmoothFace Dia. (In.): 1-5/32
Head Weight (Lb.): 1Head Material: Heat-Treated Steel
Country of Origin (subject to change): Taiwan

Product Description

Curved Claw Hammer, Head Weight (Oz.) 16, Overall Length (In.) 13, Steel Handle, Smooth Face, Face Dia. (In.) 1-5/32, Head Material Heat-Treated Steel, Head Weight (Lb.) 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.