32 oz. Dead Blow Ball Pein Hammer, 14" Handle

STANLEY| Zoro #: G2249536| Mfr #: 54-532

$54.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Replaceable Tip: NoFeatures: Ball Pein Diameter 1-1/4"Nonsparking: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249536 Mfr #: 54-532
Replaceable Tip: NoFeatures: Ball Pein Diameter 1-1/4"
Nonsparking: NoHead Material: Urethane over Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Material: Urethane over Steel
Face Diameter: 1-1/4"Head Length: 4-3/4"
Overall Length: 14Standards: OSHA Safety Requirements
Handle Color: OrangeHead Color: Orange
Item: Dead Blow Ball Pein HammerHead Weight: 32 oz.
Country of Origin (subject to change): United States

Description

Dead Blow Ball Pein Hammer, Head Material Urethane over Steel, Head Weight 32 oz., Face Diameter 1-1/4 In., Handle Material Urethane over Steel, Overall Length 14, Tether Capable Standard Tool (Accessory Needed for Tethering), Nonsparking No, Replaceable Tip No, Handle Color Orange, Head Color Orange, Head Length 4-3/4 In., Features Ball Pein Diameter 1-1/4 In., Standards OSHA Safety Requirements

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews