Stanley
Dead Blow Hammer, 18 oz., 12"
- Zoro #: G0938777
- Mfr #: 57-542
Hover or click to zoom Tap to zoom
Key Features
- Item: Dead Blow Hammer
- Head Material: Urethane over Steel
- Handle Material: Steel
- Overall Length: 12 in
- Tether Capable: Tether Capable
- Nonsparking: Yes
- Replaceable Tip: No
- Head Color: Orange
$28.39
Subtotal: $28.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Stanley
- MFR #57-542
- Zoro #G0938777
- Country of OriginUnited States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 1/2 in |
Overall Length | 12 in |
Head Length | 4 1/4 in |
Handle Length | 4 1/4 in |
Hammer Face Diameter | 1 1/2 in |
Details
Item | Dead Blow Hammer |
Head Material | Urethane over Steel |
Head Weight | 18 oz |
Handle Material | Steel |
Tether Capable | Tether Capable |
Nonsparking | Yes |
Replaceable Tip | No |
Head Color | Orange |
Features | Slimline Head, Nonsparking |
Handle Color | Orange |
Standards | OSHA Safety Requirements |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Dead Blow Hammer | Yes |
Face Shape | Round |
Face Hardness | Soft |
Non-Marring | Yes |
Non-Sparking | Yes |
Hammer Type | Face Hammer |
Tether Ready | No |
Description
This Stanley 57-542 Dead Blow Hammer is a perfect tool for getting jobs done quickly and efficiently. The slimline head of the dead blow hammer makes it easy to get into tight spaces. Its non-sparking properties make it safe to use around flammable materials, such as gasoline and oil. It has an orange head and handle, which helps to improve visibility when working in low light conditions. This 18 oz. dead blow hammer has a 1 1/2" face diameter and 12" overall length. The Stanley 57-542 Dead Blow Hammer is a durable product that will stand up to heavy duty tasks with ease.
Reviews of Stanley #57-542
Explore more
- STANLEY Dead Blow Hammer, 5 oz., 9-3/8" 57-540
- STANLEY Dead Blow Hammer, 21 oz., 12-7/8" 57-543
- STANLEY Dead Blow Hammer, 18 oz., 11" 57-531
- STANLEY Dead Blow Hammer, 14 oz., 10-1/2" 57-541
- STANLEY 11-1/2 lb. Soft-Face Dead Blow Sledge Hammer (57-554) 57-554
- STANLEY 42 oz. Standard Head Soft Face Dead Blow Hammer 57-533
- BETA Dead-Blow Hammer, 35mm 13920035
- TEKTON Dead Blow Hammer 26 oz. HDB30026
- NUPLARP 24OZ Dead Blow Hammer 75.10-275
- KD TOOLS Slimline Dead Blow Hammer, 8 oz. 69-540G
- TEKTON Dead Blow Hammer 13 oz. HDB30013
- Stanley Dead Blow Hammers