Stanley
21 oz. Soft Face Dead Blow Hammer. 12 7/8 in L, 1 3/4 in Face Dia, Steel, Orange
Mfr # 57-543
Zoro # G1210237
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Urethane over Steel
- Handle Material Steel
- Overall Length 13 in
- Tether Capable Tether Capable
- Nonsparking Yes
Explore More Products
- STANLEY 5 oz. Soft Face Dead Blow Hammer. 9 3/8 in L, 1 in Face Dia, Steel, Orange 57-540
- STANLEY 18 oz. Soft Face Dead Blow Hammer. 12 in L, 1 1/2 in Face Dia, Steel, Orange 57-542
- STANLEY 18 oz. Soft Face Dead Blow Hammer. 11 in L, 1 3/4 in Face Dia, Steel, Orange 57-531
- STANLEY STHT51512 HAMMER 16 OZ CURVE CLAW FIBERGLASS 51-621
- STANLEY 52 oz. Dead Blow Hammer, 16 in L, 2 3/4 in Face Dia, Steel, Orange 57-534
- STANLEY 11-1/2 lb. Soft-Face Dead Blow Sledge Hammer, 36 in L, 3 1/2 in Face Dia., Steel, Red 57-554
- GEARWRENCH Dead Blow Hammer, 45 oz. 69-533G
- BETA Dead-Blow Hammer, 35mm 13910135
- STANLEY 14 oz. Soft Face Dead Blow Hammer. 10 1/2 in L, 1 1/4 in Face Dia, Steel, Orange 57-541
- GEARWRENCH 3 oz. One-Piece Slimline Dead Blow Hammer 69-540G
- GRAY TOOLS Gray Tools 9lb. Dead Blow Hammer PHD9
- Stanley Hammers and Striking Tools