Dead Blow Hammer, 42 oz., 14"

STANLEY| Zoro #: G0788541| Mfr #: 57-533

$27.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Replaceable Tip: NoFeatures: NonsparkingNonsparking: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788541 Mfr #: 57-533
Replaceable Tip: NoFeatures: Nonsparking
Nonsparking: YesHead Material: Urethane over Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Material: Urethane over Steel
Face Diameter: 2-1/2"Head Length: 4-3/4"
Overall Length: 14"Handle Color: Orange
Head Color: OrangeItem: Dead Blow Hammer
Head Weight: 42 oz.Country of Origin (subject to change): United States

Description

Dead Blow Hammer, Head Material Urethane over Steel, Head Weight 42 oz., Face Diameter 2-1/2 In., Handle Material Urethane over Steel, Overall Length 14 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Nonsparking Yes, Replaceable Tip No, Handle Color Orange, Head Color Orange, Head Length 4-3/4 In., Features Nonsparking

Reviews