- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Hammers and Striking Tools
- /
- Dead Blow Hammers
- /
- Dead Blow Hammer, 5 oz., 9-3/8"
Stanley
Dead Blow Hammer, 5 oz., 9-3/8"
- Zoro #: G2878425
- Mfr #: 57-540
Tap to zoom
Hover or click to zoom
$32.14
- Item: Dead Blow Hammer
- Head Material: Urethane over Steel
- Head Weight: 5 oz
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $32.14
Stanley #57-540 Specifications
- Zoro #: G2878425
- Mfr #: 57-540
- Item: Dead Blow Hammer
- Head Material: Urethane over Steel
- Head Weight: 5 oz
- Face Diameter: 1 in
- Handle Material: Steel
- Overall Length: 9 3/8 in
- Tether Capable: Tether Capable
- Nonsparking: Yes
- Replaceable Tip: No
- Head Color: Orange
- Handle Color: Orange
- Features: Nonsparking
- Standards: OSHA Safety Requirements
- Head Length: 3 in
- Tether Style: Standard Tool (Accessory Needed for Tethering)
- Handle Length: 3 in
- Face Shape: Round
- Series: Compo-Cast
- Dead Blow Hammer: Yes
- Non-Marring: Yes
- Tether Ready: No
- Hammer Face Diameter: 7/8 in
- Non-Sparking: Yes
- Face Hardness: Soft
- Hammer Type: Face Hammer
- Country of Origin (subject to change): United States
Description
This Stanley 57-540 Dead Blow Hammer is the perfect tool for hitting materials without causing sparks. It features a nonsparking head made of urethane over steel. The handle is also made of urethane over steel, making it comfortable to hold and easy to control. The orange head has a 1 in diameter face, while the orange handle has an overall length of 9 3/8 in. This dead blow hammer weighs 5 oz and comes with tether style standard tool. If you need to hit things without causing sparks, this Stanley 57-540 Dead Blow Hammer will be your go-to tool.
Reviews of Stanley #57-540
Explore more
- STANLEY Dead Blow Hammer, 21 oz., 12-7/8" 57-543
- STANLEY 11-1/2 lb. Soft-Face Dead Blow Sledge Hammer (57-554) 57-554
- STANLEY Dead Blow Hammer, 10 oz., 10" 57-530
- WESTWARD Dead Blow Hammer, 51 oz., 14-7/8" 5MX33
- MARTIN TOOLS Hammer Dead Blow Ns 041497 15# HPD2
- URREA Dead blow impact sledge hammer 6Lb 1436DB
- GEARWRENCH 49 oz. Dead Blow Hammer with Polyurethane Head 82243
- Stanley Dead Blow Hammers