Stanley
Dead Blow Hammer, 52 oz., 16"
- Zoro #: G0754065
- Mfr #: 57-534
Tap to zoom
Hover or click to zoom
$55.79
- Item: Dead Blow Hammer
- Head Material: Polyurethane over Steel
- Face Diameter: 2 3/4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $55.79
Stanley #57-534 Specifications
- Zoro #: G0754065
- Mfr #: 57-534
- Item: Dead Blow Hammer
- Head Material: Polyurethane over Steel
- Head Weight: 52 oz
- Face Diameter: 2 3/4 in
- Handle Material: Polyurethane Over Steel
- Overall Length: 16 in
- Tether Capable: Tether Capable
- Nonsparking: Yes
- Replaceable Tip: No
- Head Color: Orange
- Standards: OSHA Safety Requirements
- Handle Color: Orange
- Head Length: 5 1/4 in
- Features: Slimline Head, Nonsparking
- Tether Style: Standard Tool (Accessory Needed for Tethering)
- Country of Origin (subject to change): United States
Description
The Stanley 57-534 Dead Blow Hammer is the ideal tool for getting rid of tough, stuck nuts and bolts. Its slimline head and 52 oz. weight make it easy to use in confined spaces. This dead blow hammer has a 2 3/4" face diameter and a 16" overall length. The head weighs 52 oz., while the handle measures 16". It has an orange polyurethane over steel slimline head, which makes it easier to access tight areas. The nonsparking feature means you can work around flammable items without fear of sparks igniting anything. You will want this lightweight Stanley 57-534 Dead Blow Hammer when you need something to break through tough materials with ease.
Reviews of Stanley #57-534
Explore more
- Stanley 11-1/2 lb. Soft-Face Dead Blow Sledge Hammer (57-554) 57-554
- Stanley 42 oz. Standard Head Soft Face Dead Blow Hammer 57-533
- Stanley Dead Blow Hammer, 10 oz., 10" 57-530
- Stanley Dead Blow Hammer, 5 oz., 9-3/8" 57-540
- Stanley Dead Blow Hammer, 14 oz., 10-1/2" 57-541
- Stanley Dead Blow Hammer, 21 oz., 12-3/4" 57-532
- Stanley 5 lb. Soft-Face Dead Blow Sledge Hammer 57-550
- Stanley Dead Blow Sledge Hammer, 10-1/2 lb., 30" 57-552
- Garland Garland 40005 Premium-Grade Dead Blow Hammer, 3-5/8 Lblue Steel 40005
- Kd Tools Dead Blow Hammer, Standard Head, 26 oz. 69-532G
- Garland Garland 40004 Premium-Grade Dead Blow Hammer, 3 Lblue Steel 40004
- Stanley Dead Blow Hammers