Stanley
Dead Blow Sledge Hammer, 10-1/2 lb., 30"
- Zoro #: G1339283
- Mfr #: 57-552
Hover or click to zoom Tap to zoom
Key Features
- Item: Dead-Blow Sledge Hammer
- Head Material: Urethane over Steel
- Face Diameter: 3 1/2 in
- Handle Material: Steel
- Overall Length: 30 in
- Tether Capable: Tether Capable
- Nonsparking: Yes
- Replaceable Tip: No
$170.99
Subtotal: $170.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Stanley
- MFR #57-552
- Zoro #G1339283
- Country of OriginUnited States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 3 1/2 in |
Overall Length | 30 in |
Head Length | 8 in |
Hammer Face Diameter | 3 3/8 in |
Details
Item | Dead-Blow Sledge Hammer |
Head Material | Urethane over Steel |
Head Weight | 10.5 lb |
Handle Material | Steel |
Tether Capable | Tether Capable |
Nonsparking | Yes |
Replaceable Tip | No |
Head Color | Red |
Features | Nonsparking |
Handle Color | Red |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Marring | Yes |
Face Material | Urethane over Steel |
Grip Style | Textured |
Tether Ready | No |
Non-Sparking | Yes |
Face Texture | Smooth |
Dead Blow Hammer | Yes |
Face Shape | Round |
Series | COMPO-CAST |
Description
When you need to deliver a heavy blow, this Stanley 57-552 Dead Blow Sledge Hammer is the tool for the job. It will make short work of most materials. Made with urethane over steel, the sledge hammer has a 3 1/2 in. face diameter and 10.5 lb head weight. The head color is red and the handle color is red as well. It has an overall length of 30 in., making it easy to use for extended periods of time without tiring out your arms or back. This Stanley Dead Blow Sledge Hammer will give you great control when working on tough jobs that require extra force to get through.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Stanley #57-552
Explore more
- STANLEY 5 lb. Soft-Face Dead Blow Sledge Hammer 57-550
- STANLEY Dead Blow Hammer, 5 oz., 9-3/8" 57-540
- STANLEY Dead Blow Hammer, 10 oz., 10" 57-530
- STANLEY Dead Blow Hammer, 21 oz., 12-3/4" 57-532
- STANLEY Dead Blow Hammer, 21 oz., 12-7/8" 57-543
- STANLEY Dead Blow Hammer, 18 oz., 11" 57-531
- ALLPAX Dead Blow Hammer, Soft Face, 2 lb. AX1202
- BETA Dead-Blow Hammer, 65mm 13910165
- STM 50mm Face Polyurethane Hammer 231464
- WILTON Dead Blow Hammer, 24 oz., 13-1/2" 55114
- STM 56mm Face Polyurethane Hammer 231466
- Stanley Hammers and Striking Tools