KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dead Blow Sledge Hammer, 11-1/2 lb., 36"

STANLEY| Zoro #: G1170285| Mfr #: 57-554

$128.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: Urethane over Steel
Head Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1170285 Mfr #: 57-554
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Material: Urethane over Steel
Head Color: RedNonsparking: Yes
Item: Dead Blow Sledge HammerOverall Length: 36"
Handle Color: RedHead Weight: 11-1/2 lb.
Head Length: 8"Head Material: Urethane over Steel
Features: NonsparkingFace Diameter: 3-1/2"
Standards: OSHA Safety RequirementsReplaceable Tip: No
Country of Origin (subject to change): United States

Description

Dead Blow Sledge Hammer, Head Material Urethane over Steel, Head Weight 11-1/2 lb., Face Diameter 3-1/2 In., Handle Material Urethane over Steel, Overall Length 36 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Nonsparking Yes, Replaceable Tip No, Handle Color Red, Head Color Red, Head Length 8 In., Features Nonsparking, Standards OSHA Safety Requirements

Reviews