Dead Blow Sledge Hammer, 8 lb., 30"

STANLEY| Zoro #: G2171066| Mfr #: 57-551

$102.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2171066 Mfr #: 57-551
Replaceable Tip: NoNonsparking: Yes
Country of Origin (subject to change): United States

Product Description

Dead Blow Sledge Hammer, Head Material Urethane over Steel, Head Weight 8 lb., Face Diameter 2-3/4 In., Handle Material Urethane over Steel, Overall Length 30 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Nonsparking Yes, Replaceable Tip No, Handle Color Red, Head Color Red, Head Length 7 In., Features Nonsparking

Product Reviews

Save 15%. Sign up for Z-mail.