Distance/Tape Measure, 40 Ft Range

STANLEY| Zoro #: G0999336| Mfr #: 77-018

$22.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Indoor/Outdoor: Indoor, Outdoor
Function: Measures Distances By Transmitting/Receiving Ultrasonic Waves
Display: English And Metric Graduations
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999336 Mfr #: 77-018
Indoor/Outdoor: Indoor, OutdoorFunction: Measures Distances By Transmitting/Receiving Ultrasonic Waves
Display: English And Metric GraduationsRange: 40 ft.
Accuracy: +/-0.5% of ReadingBattery Type: (1) 9V, Not Included
Country of Origin (subject to change): China

Description

Ultrasonic Distance Meter, Indoor, Outdoor, Range 40 ft., Accuracy +/-0.5 Percent Of Reading, Function Measures Distances By Transmitting/Receiving Ultrasonic Waves, Display English And Metric Graduations, Features Memory Storage/Recall, Area/Volume Calculation, Automatic Summing, Auto Shutoff, Battery Type (1) 9V, Not Included, Includes -

Reviews