Door Closer, Dead Stop Hold Open, 9 13/16

STANLEY| Zoro #: G2154381| Mfr #: QDC314NC689QS

$152.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hardware
Closer Type: Hold Open
Hand Orientation: Non-Handed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154381 Mfr #: QDC314NC689QS
Includes: HardwareCloser Type: Hold Open
Hand Orientation: Non-HandedItem: Door closer
Automatic/Manual: ManualHydraulic/Pneumatic: Hydraulic
Closer Mounting Style: Parallel, Regular, Top FrameLigature Resistant: No
Closer Series: Stanley QDC 300Interior/Exterior: Interior and Exterior
Arm Type: Dead-StopHousing Length: 9-13/16"
Housing Height: 2-5/8"Closer Performance: Standard Duty
Standards: ANSI A156.4 Grade 1, UL and cUL ListedHousing Depth: 3-3/16"
ADA Compliant: NoMax. Door Opening: 180 Degrees
Projection from Wall: 3-3/32"Spring Size: Adjustable 1 to 6
Finish: Aluminum PaintedCountry of Origin (subject to change): South Korea

Description

Door Closer, No Cover, Closer Type Standard Duty, Arm Type Dead-Stop, Aluminum Finish, Housing Length (In.) 9-13/16, Housing Height (In.) 2-5/8, Housing Width (In.) 3-3/16, Door Width (In.) 54, Hand Dead Stop Cushion Hold-Open, Power Rating Door Closer 1-6, Standards ANSI/BHMA A156.4 Grade 1, Includes Hardware

Reviews