Door Closer, Dead Stop Hold Open, L 12 In

STANLEY| Zoro #: G0414915| Mfr #: QDC214F689QS

$246.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hardware
Closer Type: Hold Open
Hand Orientation: Non-Handed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414915 Mfr #: QDC214F689QS
Includes: HardwareCloser Type: Hold Open
Hand Orientation: Non-HandedItem: Door closer
Automatic/Manual: ManualHydraulic/Pneumatic: Hydraulic
Closer Mounting Style: Parallel, Regular, Top FrameLigature Resistant: No
Closer Series: Stanley QDC 200Interior/Exterior: Interior and Exterior
Arm Type: ParallelHousing Length: 12"
Housing Height: 2-1/2"Closer Performance: Heavy Duty
Standards: ANSI A156.4 Grade 1, UL and cUL ListedHousing Depth: 3-3/16"
ADA Compliant: NoMax. Door Opening: 180 Degrees
Projection from Wall: 3-3/16"Spring Size: Adjustable 1 to 6
Finish: Aluminum PaintedCountry of Origin (subject to change): South Korea

Description

Door Closer, Full Cover, Closer Type Surface Mounted, Arm Type Dead-Stop, Aluminum Finish, Housing Length (In.) 12, Housing Height (In.) 2-1/2, Housing Width (In.) 3-3/16, Door Width (In.) 60, Power Rating Door Closer 1-6, Standards ANSI/BHMA A156.4 Grade 1, Includes Hardware

Reviews