Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Door Closer, Dead Stop, L 12 In

STANLEY| Zoro #: G1241021| Mfr #: QDC213F689QS

$190.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hardware
Closer Type: Non Hold Open
Hand Orientation: Non-Handed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1241021 Mfr #: QDC213F689QS
Includes: HardwareCloser Type: Non Hold Open
Hand Orientation: Non-HandedItem: Door closer
Automatic/Manual: ManualHydraulic/Pneumatic: Hydraulic
Closer Mounting Style: Parallel, Regular, Top FrameLigature Resistant: No
Closer Series: Stanley QDC 200Interior/Exterior: Interior and Exterior
Arm Type: Dead-StopHousing Length: 12"
Housing Height: 2-1/2"Closer Performance: Heavy Duty
Standards: ANSI A156.4 Grade 1, UL and cUL ListedHousing Depth: 3-3/16"
ADA Compliant: NoMax. Door Opening: 180 Degrees
Projection from Wall: 3-3/16"Spring Size: Adjustable 1 to 6
Finish: Aluminum PaintedCountry of Origin (subject to change): South Korea

Description

Door Closer, Full Cover, Closer Type Heavy Duty, Arm Type Dead-Stop, Aluminum Finish, Housing Length (In.) 12, Housing Height (In.) 2-1/2, Housing Width (In.) 3-3/16, Door Width (In.) 60, Hand Dead Stop Cushion Non Hold-Open, Power Rating Door Closer 1-6, Standards ANSI/BHMA A156.4 Grade 1, Includes Hardware

Reviews