Door Closer, Heavy Duty, G1

STANLEY| Zoro #: G2404053| Mfr #: QDC111R689

$190.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closer Type: Non Hold Open
Hydraulic/Pneumatic: Hydraulic
Closer Mounting Style: Parallel, Regular, Top Frame
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404053 Mfr #: QDC111R689
Closer Type: Non Hold OpenHydraulic/Pneumatic: Hydraulic
Closer Mounting Style: Parallel, Regular, Top FrameItem: Door closer
Arm Type: Tri PackedLigature Resistant: No
Housing Length: 12-3/16"Arm Material: Aluminum
Housing Height: 3-1/2"Closer Performance: Heavy Duty
Max. Door Opening: 130 DegreesInterior Door Width: 32 to 58"
Includes: HardwareAutomatic/Manual: Manual
Hand Orientation: Non-HandedCloser Series: Stanley QDC 100
Interior/Exterior: Interior and ExteriorHousing Depth: 2-1/4"
ADA Compliant: NoProjection from Wall: 2-1/4"
Exterior Door Width: 54"Standards: ANSI A156.4 Grade 1, UL and cUL Listed
Spring Size: Adjustable 1 to 6Finish: Aluminum Painted
Country of Origin (subject to change): South Korea

Description

Door Closer, Closer Type Big Body Heavy Duty, Arm Type Tri Packed, Material Aluminum, Aluminum Finish, Housing Length (In.) 12-3/16, Housing Height (In.) 3-1/2, Housing Width (In.) 2-1/4, Door Width (In.) 32-5/8, Projection from Wall (In.) 2-1/4, Power Rating 1 to 6, Standards ANSI BHMA A156.4 Grade 1, Includes Hardware

Reviews