Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Door Closer, Hold Open, L 9 13/16 In

STANLEY| Zoro #: G1872647| Mfr #: QDC312NC689QS

$124.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hardware
Closer Type: Hold Open
Hand Orientation: Non-Handed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872647 Mfr #: QDC312NC689QS
Includes: HardwareCloser Type: Hold Open
Hand Orientation: Non-HandedItem: Door closer
Automatic/Manual: ManualHydraulic/Pneumatic: Hydraulic
Closer Mounting Style: Parallel, Regular, Top FrameLigature Resistant: No
Closer Series: Stanley QDC 300Interior/Exterior: Interior and Exterior
Arm Type: StandardHousing Length: 9-13/16"
Housing Height: 2-5/8"Closer Performance: Standard Duty
Standards: ANSI A156.4 Grade 1, UL and cUL ListedHousing Depth: 3-3/16"
ADA Compliant: NoMax. Door Opening: 180 Degrees
Projection from Wall: 3-3/32"Spring Size: Adjustable 1 to 6
Finish: Aluminum PaintedCountry of Origin (subject to change): South Korea

Description

Door Closer, No Cover, Closer Type Standard Duty, Arm Type Standard, Aluminum Finish, Housing Length (In.) 9-13/16, Housing Height (In.) 2-5/8, Housing Width (In.) 3-3/16, Door Width (In.) 54, Hand Hold-Open, Power Rating Door Closer 1-6, Standards ANSI/BHMA A156.4 Grade 1, Includes Hardware

Reviews