Stanley Engineered Fastening
Thread Repair Kit, 304 SS, 1 1/2-6, 4 Pcs
- Zoro #: G2737235
- Mfr #: 5521-24
Hover or click to zoom Tap to zoom
Key Features
- Item: Thread Repair Kit
- Type: Free Running (With Drill Bit)
- Material: 304 Stainless steel
- Size: 1 1/2"-6
- Length: 2.25 in
- Thread Type: UNC
- Number of pieces: 4
- Application: For Metal
$457.36
Subtotal: $457.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- MFR #5521-24
- Zoro #G2737235
- Country of OriginUnited States
- Category Thread Repair Kits
Dimensions
Size | 1 1/2"-6 |
Length | 2.25 in |
Length (Straight Wireway) | 2.25 in |
Details
Item | Thread Repair Kit |
Type | Free Running (With Drill Bit) |
Material | 304 Stainless steel |
Thread Type | UNC |
Number of pieces | 4 |
Application | For Metal |
Includes | 4 Each 1 1/2"-6x2.250 Inserts, 1 Each 1 17/32 Drill, High Speed Steel Tap and Installation Tool. |
Number of Pieces | 4 |
Product Type | Thread Repair Kit |
Description
Thread Repair Kit, Free Running, 304 Stainless Steel, Size 1 1/2-6, Length 2.250 In, Thread Type UNC, Number of Pieces 4, For Metal, Includes 4 Each 1 1/2-6x2.250 Inserts, 1 Each 1 17/32 Drill, High Speed Steel Tap and Installation Tool.
Reviews of Stanley Engineered Fastening #5521-24
Explore more
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 304 SS, M18x1.5, 24 pcs 5523-18
- STANLEY ENGINEERED FASTENING Sav-A-Thread Master Set 5408-14
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 304 SS, M5X08, 18 Pcs 5403-5
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 304 SS, 1/4-20, 36 Pcs 5401-4
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 304 SS, 1/2-20, 18 Pcs 5402-8
- STANLEY ENGINEERED FASTENING Aluminum 1/8 HoBack Up Plates 57661
- STANLEY ENGINEERED FASTENING THREAD REPAIR M16x1.5 Metric Kit HE5544-16
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 304 SS, 1 1/4-12, 4 Pcs 5528-20
- STANLEY ENGINEERED FASTENING THREAD REPAIR KIT 1/4-28UNF HE5528-4
- ZORO SELECT Helical Insert Repair Kit, M33x2.0, 4pcs. 82195
- RIDGID Ridgid 632-47745 Pipe Dies For Use In Universal Die Heads Nos. 504A 711 713 811A 815A 816 817 And 842 632-47745
- Stanley Engineered Fastening Thread Repair Kits