Stanley Engineered Fastening
Thread Repair Kit, 304 SS, 1 1/8-12, 5 Pcs
- Zoro #: G2541497
- Mfr #: 5528-18
Hover or click to zoom Tap to zoom
Key Features
- Item: Thread Repair Kit
- Type: Free Running (With Drill Bit)
- Material: 304 Stainless steel
- Size: 1 1/8"-12
- Length: 1.688 in
- Thread Type: UNF
- Number of pieces: 5
- Application: For Metal
$579.36
5% off
$550.39
Subtotal: $550.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- MFR #5528-18
- Zoro #G2541497
- Country of OriginUnited States
- Category Thread Repair Kits
Dimensions
Size | 1 1/8"-12 |
Length | 1.688 in |
Length (Straight Wireway) | 1.688 in |
Details
Item | Thread Repair Kit |
Type | Free Running (With Drill Bit) |
Material | 304 Stainless steel |
Thread Type | UNF |
Number of pieces | 5 |
Application | For Metal |
Includes | 5 Each 1 1/8"-12x1.688 Inserts, 1 Each of 1 5/32 Drill, High Speed Steel Tap and Installation Tool. |
Number of Pieces | 5 |
Product Type | Thread Repair Kit |
Description
Thread Repair Kit, Free Running, 304 Stainless Steel, Size 1 1/8-12, Length 1.688 In, Thread Type UNF, Number of Pieces 5, For Metal, Includes 5 Each 1 1/8-12x1.688 Inserts, 1 Each of 1 5/32 Drill, High Speed Steel Tap and Installation Tool.
Reviews of Stanley Engineered Fastening #5528-18
Explore more
- STANLEY ENGINEERED FASTENING 5/16-18 Plastic Tool 5288-5
- STANLEY ENGINEERED FASTENING Helicoil 5546-12 Thread Repair Metric Kit For M12 X 1.75 HC5546-12
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 304 SS, 5/8-11, 6 Pcs 5401-10
- STANLEY ENGINEERED FASTENING Heli-Coil 1/2 in. Stainless Steel Thread Insert 1/2-13 R1185-8
- STANLEY ENGINEERED FASTENING Thread Repair Kit 7/16-14in. 5521-7
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 304 SS, M10x1.5, 18 Pcs 5403-10
- STANLEY ENGINEERED FASTENING THREAD REPAIR KIT 12-24UNC HE5521-1
- STANLEY ENGINEERED FASTENING THREAD REPAIR KIT 7/16-20UNF HE5528-7
- STANLEY ENGINEERED FASTENING THREAD REPAIR METRIC KIT M16X2 HE5546-16
- ZORO SELECT Helical Insert Repair Kit, M48x3.0, 2pcs. 82209
- STANLEY ENGINEERED FASTENING Heli-Coil 7/16 in. Stainless Steel Thread Insert 7/16-14 R1185-7
- Stanley Engineered Fastening Thread Repair Kits